Shop All 3-Phase AC Motors
Weg
00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS
Mfr # 00156ES1B56C-S
Zoro # G303435414
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156ES1B56C-S
- Zoro # G303435414
- UPC # 7909522440284
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.902 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 75 |
Full Load Amps | 6.6 |
VOLTAGE | 115/208-230 |
WEIGHT | 40 |
Kw | 1.1 |
FRAME | 56C |
Description
MOTOR 1.5HP 2P 56C WCF2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- FESTO Semi-Rotary Drive DRVS-8-90-P (DRVS-8-90-P)
- TRITAN Riveted Chain, Single Strand, SS, Link (35-1SS CL)
- DYNABRADE Bearing, for Pistol Grip Drill (02698)
- WEG 3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (01512ET3E284T-W22)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (02036EG3E256T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (01518OT3E254T-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984004)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM (36VF17)
- Weg General Purpose AC Motors