Shop All 3-Phase AC Motors
Weg
00152ST3HIE182T-W22, 1.5 HP, 1200 RPM, TEFC, 182/4T FRAME, 575 VOLTS
Mfr # 00152ST3HIE182T-W22
Zoro # G303435452
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00152ST3HIE182T-W22
- Zoro # G303435452
- UPC # 7894171284887
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.86 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Frame Material | CAST IRON |
Nominal Efficiency | 87.5 |
Full Load Amps | 2.03 |
VOLTAGE | 575 |
Kw | 1.1 |
FRAME | 182/4T |
WEIGHT | 74 |
Description
MOTOR 1.5HP 6P 182/4T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD59100)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- Weg General Purpose AC Motors