Shop All 3-Phase AC Motors
Weg
00136OT3E56C-S, 1 HP, 3600 RPM, ODP, 56C FRAME, 230/460 VOLTS
Mfr # 00136OT3E56C-S
Zoro # G403435420
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00136OT3E56C-S
- Zoro # G403435420
- UPC # 7909323906965
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 10.709 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 77 |
Full Load Amps | 1.51 |
FRAME | 56C |
Kw | 0.75 |
VOLTAGE | 230/460 |
WEIGHT | 23 |
Description
MOTOR 1HP 2P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX360 Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFK0)
- ZORO SELECT Hose Clamp, 6-1/4 to 6-9/16In, SAE 625, PK5 (300110625)
- WEG Motor 500Hp 2P 447/9Ts Wfa2 (50036OT3G449TS-RFW40)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (01518OT3E254T-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM (36VF14)
- Weg 3-Phase AC Motors