Shop All 3-Phase AC Motors
Weg
00136OS3HJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 575 VOLTS
Mfr # 00136OS3HJP56J-S
Zoro # G803435457
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1
- Motor Service Factor 1.4
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136OS3HJP56J-S
- Zoro # G803435457
- UPC # 7909158536351
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.22 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1 |
Motor Service Factor | 1.4 |
Nameplate RPM | 3600 |
Full Load Amps | 1.2 |
Nominal Efficiency | 75.5 |
Frame Material | ROLLED STEEL |
FRAME | 56J |
Kw | 0.75 |
WEIGHT | 25 |
VOLTAGE | 575 |
Description
MOTOR 1HP 2P 56J WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR V-Twin Cylinder, 1.6RHP, Single Stage (040-0386RP)
- MATRIX MANAGEMENT Prolube 46201 M6 X 1.0mm Metric Grease Fitting, 45°, 5 Pack (GFT/6/1/45)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCP204-12)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 00736ET3ESS213TCFL, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00736ET3ESS213TCFL)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- WEG 00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00156OT1B56-S)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG -0.55,1800, 56 Frame, Three Phase General Purpose Motors (.7518OT3ERB56-S)
- MARATHON 1.5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C1160 (C1160)
- Weg 3-Phase AC Motors