Shop All 3-Phase AC Motors
Weg
00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS
Mfr # 00136OS1BJPR56J-S
Zoro # G703435441
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOTLESS
- HP 1
- Motor Service Factor 1.4
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136OS1BJPR56J-S
- Zoro # G703435441
- UPC # 7909322400334
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.008 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
HP | 1 |
Motor Service Factor | 1.4 |
Nameplate RPM | 3600 |
Nominal Efficiency | 66.3 |
Frame Material | ROLLED STEEL |
Full Load Amps | 6.4 |
WEIGHT | 29 |
FRAME | 56J |
VOLTAGE | 115/208-230 |
Kw | 0.75 |
Description
MOTOR 1HP 2P 56J WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Fluid Storage Container, Drum, HDPE, 3 L (101003)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT (CH681)
- FOSTER Socket, Brass, w/Viton Seal, 1/8" (H1B-101)
- D&D Timing Belt, 5M, 15 x 225mm PL, T45 (225-5M-15)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984004)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- Weg General Purpose AC Motors