Shop All 3-Phase AC Motors
Weg
00136OS1BJPR56C-S, 1 HP, 3600 RPM, ODP, 56C FRAME, 115/208-230 VOLTS
Mfr # 00136OS1BJPR56C-S
Zoro # G503435351
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOTLESS
- HP 1
- Motor Service Factor 1.4
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136OS1BJPR56C-S
- Zoro # G503435351
- UPC # 7909323368565
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.496 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
HP | 1 |
Motor Service Factor | 1.4 |
Nameplate RPM | 3600 |
Nominal Efficiency | 68 |
Frame Material | ROLLED STEEL |
Full Load Amps | 6.4 |
FRAME | 56C |
WEIGHT | 32 |
Kw | 0.75 |
VOLTAGE | 115/208-230 |
Description
MOTOR 1HP 2P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFB, Pressure Line, 6 micron (ZX-EPA12NFB)
- CONTINENTAL CONTITECH 7/B158 Banded V-Belt, 161" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B158)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- LEESON 3-Phase General Purpose Motors, 3 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (121968.00)
- Weg 3-Phase AC Motors