Shop All 3-Phase AC Motors
Weg
00136OS1BJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS
Mfr # 00136OS1BJP56J-S
Zoro # G403435345
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1
- Motor Service Factor 1.4
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00136OS1BJP56J-S
- Zoro # G403435345
- UPC # 7909322674360
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.008 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1 |
Motor Service Factor | 1.4 |
Nameplate RPM | 3600 |
Full Load Amps | 6.4 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 68 |
VOLTAGE | 115/208-230 |
FRAME | 56J |
WEIGHT | 29 |
Kw | 0.75 |
Description
MOTOR 1HP 2P 56J WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.67-in. Outside Dia., 1.2-in. Width (3780/3720)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- IRWIN Threaded Insert Tool, 3/8-16 (L722-3/8-16)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116146-00)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- WEG 3-Phase General Purpose Motor, 150 HP, 444/5T Frame, 460V AC Voltage, 1,780 Nameplate RPM (15018ET3G445T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM (13984842)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- Weg General Purpose AC Motors