Shop All 3-Phase AC Motors
Weg
00136ET3HJPW56J-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 575 VOLTS
Mfr # 00136ET3HJPW56J-S
Zoro # G403435376
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00136ET3HJPW56J-S
- Zoro # G403435376
- UPC # 7909322238524
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.606 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 78.5 |
Frame Material | ROLLED STEEL |
Full Load Amps | 1.2 |
Kw | 0.75 |
WEIGHT | 25 |
VOLTAGE | 575 |
FRAME | W56J |
Description
MOTOR 1HP 2P W56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Right Angle Flow Control Valves, G1/8 (SCU 604-1/8)
- CLESCO SRB-081020 Steel Reducer Bushing 3 Pack (SRB-081020X3)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30202)
- JET-LUBE Anti Seize Compound, Copper, 5 gal, Pail (10093)
- WEG 00218ET3E56-S, 2 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00218ET3E56-S)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- Weg 3-Phase AC Motors