Shop All 3-Phase AC Motors
Weg
00136ET3EJPRW56J-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS
Mfr # 00136ET3EJPRW56J-S
Zoro # G603435459
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 1
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00136ET3EJPRW56J-S
- Zoro # G603435459
- UPC # 7909322394510
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.606 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 1 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 78.5 |
Frame Material | ROLLED STEEL |
Full Load Amps | 1.5 |
FRAME | W56J |
WEIGHT | 25 |
Kw | 0.75 |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 2P W56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L240 (2L240)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- CARLISLE AX50 Gold-Ribbon Cog-Belt (AX50)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.5018OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3581T-5, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 0524M, TEFC, F1 (VEM3581T-5)
- Weg 3-Phase AC Motors