Shop All 3-Phase AC Motors
Weg
00136ES1BJP56J-S, 1 HP, 3600 RPM, TEFC, 56J FRAME, 115/208-230 VOLTS
Mfr # 00136ES1BJP56J-S
Zoro # G503435337
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136ES1BJP56J-S
- Zoro # G503435337
- UPC # 7909522755388
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.614 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 5.1 |
Nominal Efficiency | 67 |
Frame Material | ROLLED STEEL |
WEIGHT | 33 |
Kw | 0.75 |
VOLTAGE | 115/208-230 |
FRAME | 56J |
Description
MOTOR 1HP 2P 56J WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D403)
- FUJI ELECTRIC Filter, Inlet (F-45)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,800 Nameplate RPM (05018ST3QIERB326T-W)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- Weg 3-Phase AC Motors