Shop All 3-Phase AC Motors
Weg
00136ES1BJP56C-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS
Mfr # 00136ES1BJP56C-S
Zoro # G403435390
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136ES1BJP56C-S
- Zoro # G403435390
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.114 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 5.1 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 70 |
WEIGHT | 32 |
FRAME | 56C |
VOLTAGE | 115/208-230 |
Kw | 0.75 |
Description
MOTOR 1HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Safety Socket, SV4, 3/8" FPT (SV4204)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Alum (MSP-24-AN)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.5018OT3E56-S)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 254T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00509ET3E254T-W22)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3155T)
- Weg General Purpose AC Motors