Shop All DC Washdown Motors
Weg
00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless
Mfr # 00118NT3ESS56CFL
Zoro # G501246935
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TENV
- Motor Service Factor 1.15
- Motor Mounting Type FOOTLESS
- Full Load Amps 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118NT3ESS56CFL
- Zoro # G501246935
- UPC # 7909492475101
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.94 |
Details
HP | 1 |
Motor Enclosure Design | TENV |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 1.46 |
Nameplate RPM | 1800 |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 85.5 |
WEIGHT | 38 |
VOLTAGE | 230/460 |
FRAME | 56HC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- SUPER LUBE Multipurpose Aerosol Spray, PTFE, 6 oz. (31040)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- DAYTON Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm (5M062)
- Weg DC Washdown Motors