Shop All DC Washdown Motors
Weg
00118NT3ESS143TCFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footless
Mfr # 00118NT3ESS143TCFL
Zoro # G501246874
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TENV
- Full Load Amps 1.46
- Motor Mounting Type FOOTLESS
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118NT3ESS143TCFL
- Zoro # G501246874
- UPC # 7909492474180
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.21 |
Details
HP | 1 |
Motor Enclosure Design | TENV |
Full Load Amps | 1.46 |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
Nominal Efficiency | 85.5 |
Frame Material | STAINLESS STEEL |
Nameplate RPM | 1800 |
VOLTAGE | 230/460 |
FRAME | 143TC |
WEIGHT | 38 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Motor Assembly for Mini-Dynafile II (01393)
- CHAMPION PNEUMATIC Valve Set (Z5157)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 10 Gpm (221215)
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- Weg DC Motors