Shop All DC Washdown Motors
Weg
00118NT3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed
Mfr # 00118NT3ESS143TC
Zoro # G001246862
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TENV
- Overall Length 11.21
- Frame Material STAINLESS STEEL
- Nominal Efficiency 85.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118NT3ESS143TC
- Zoro # G001246862
- UPC # 7909492474197
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.21 |
Details
HP | 1 |
Motor Enclosure Design | TENV |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 85.5 |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Motor Service Factor | 1.15 |
Full Load Amps | 1.46 |
VOLTAGE | 230/460 |
WEIGHT | 38 |
FRAME | 143TC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-325 Two-Piece Clamping Collar (H2C-325)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- FESTO Flat Cylinder DZF-18-10-A-P-A (DZF-18-10-A-P-A)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Extension (8030)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- Weg DC Motors