Shop All DC Washdown Motors
Weg
00118ET3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless
Mfr # 00118ET3ESS56CFL
Zoro # G101246939
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Nominal Efficiency 85.5
- Nameplate RPM 1800
- Frame Material STAINLESS STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118ET3ESS56CFL
- Zoro # G101246939
- UPC # 7909492475095
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 85.5 |
Nameplate RPM | 1800 |
Frame Material | STAINLESS STEEL |
Full Load Amps | 1.46 |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
VOLTAGE | 230/460 |
WEIGHT | 37 |
FRAME | 56HC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- Weg DC Washdown Motors