Shop All DC Washdown Motors
Weg
00118ET3ESS56C, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed
Mfr # 00118ET3ESS56C
Zoro # G201246891
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Frame Material STAINLESS STEEL
- Nominal Efficiency 85.5
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118ET3ESS56C
- Zoro # G201246891
- UPC # 7909492475118
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 85.5 |
Motor Service Factor | 1.15 |
Full Load Amps | 1.46 |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
FRAME | 56HC |
WEIGHT | 38 |
VOLTAGE | 230/460 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9C3 (6308-2NSE9C3)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- Weg DC Motors