Shop All DC Washdown Motors
Weg
00118ET3ER143TC-W22, TEFC, 1 hp, 208/230/460 V, 60 Hz, 3 phase, 143TC , 1760 rpm, Footless
Mfr # 00118ET3ER143TC-W22
Zoro # G201246730
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Overall Length 13.065
- Motor Service Factor 1.25
- Motor Mounting Type FOOTLESS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118ET3ER143TC-W22
- Zoro # G201246730
- UPC # 7909158840212
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 13.065 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.25 |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 1.47 |
Nominal Efficiency | 85.5 |
WEIGHT | 47 |
FRAME | 143TC |
VOLTAGE | 230/460 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6004-ZZ KBC)
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB54 (1TB54)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- Weg DC Motors