Shop All DC Washdown Motors
Weg
00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless
Mfr # 00118ET3E56CFL-S
Zoro # G901246771
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Frame Material ROLLED STEEL
- Nameplate RPM 1800
- Nominal Efficiency 85.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00118ET3E56CFL-S
- Zoro # G901246771
- UPC # 7909492928249
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 13.504 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Frame Material | ROLLED STEEL |
Nameplate RPM | 1800 |
Nominal Efficiency | 85.5 |
Motor Service Factor | 1.15 |
Full Load Amps | 1.5 |
Motor Mounting Type | FOOTLESS |
WEIGHT | 41 |
VOLTAGE | 230/460 |
FRAME | 56C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 5/8 in Hose I.D, 3/4"-14 Thread (2721012C)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- BERLISS 40mm x 68mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6008-2RS BERLISS)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- Weg DC Motors