Shop All Weather Station
Weems & Plath
Weems & Plath 300800 Gimbaled Skipjack Clock & Barometer
Mfr # 300800
Zoro # G703792551
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weems & Plath
- MFR # 300800
- Zoro # G703792551
- UPC # 721002001825
- Country of Origin Germany
- Category Weather Station
Description
Housed in one traditional forged brass case this combination clock/barometer swivels 360 degrees horizontally and vertically in a brass perfectly balanced and integrated gimbal so that on one side is the clock and on the other side is the barometer. The gimbal also allows for comfortable viewing from any angle. The clock operates on one N battery. The aneroid barometer is calibrated for altitudes to 3 500 above sea level. Because of the unique arrangement of a clock on one side of the housing and a barometer on the other this instrument makes an excellent presentation no matter which side of the desk you happen to be sitting on. Overall dims: 5-1/2" (h) x 5" (w). Base Diameter: 3-1/4". Dial: 2-3/8". Base 5.5"(h) x 3"(d).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (DPG-102)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 200 PSI, 1/8 NPT CBM, Plastic (B2781315)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1410LF)
- CRAFTSMAN Weather Forecaster w/ Qi Charging (CMXWDCR01195)
- ACURITE Acu-Rite 5-in-1 Wireless Color Wind and Rain Professional Weather Center Station (01529)
- ABACUS Indoor/Outdoor Weather Station (AB45408)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- SIMA Black Neoprene Case for Fr460 (CC460-B)
- TAYLOR Taylor TAP1710 Indoor & Outdoor Thermometer with Wired Probe (TAP1710)
- Weems & Plath Weather Station