Shop All Temperature & Humidity Transmitters
Weems & Plath
Weems & Plath 230900 Endurance 85 Comfortmeter
Mfr # 230900
Zoro # G204146501
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weems & Plath
- MFR # 230900
- Zoro # G204146501
- UPC # 721002003546
- Country of Origin China
- Category Temperature & Humidity Transmitters
Description
Weems & Plath s Revolutionary Endurance Collection Offers Timeless Beauty The Endurance Collection features five remarkable benefits never before available in a brass instrument collection. Imagine purchasing a brass instrument for your boat that will never need to be touched again except to change the battery! For the first time ever a solution has been found to the complaint every boater makes when the harsh marine environment eats away at costly instruments; corrosion and tarnish. Weems & Plath has diligently worked to resolve these problems using new technology to offer permanent solutions while providing several other significant advancements as well: Endurance will never tarnish or corrode so it is maintenance free! Endurance is weatherproof and designed to be used outdoors. Endurance introduces the new Weems Slide n Lock Mounting System with no visible mounting screws that allows for easy removal for adjustments storage and security Endurance includes 4 instrument sizes that will fit in any space configuration Endurance instruments feature a lifetime warranty on finish and movements The instruments may not look revolutionary at first but when left out in the elements it becomes apparent why the collection is called Endurance. No matter what the conditions they will always look like new. The brass case of each instrument is coated with an ultra-hard mirror finish that stands up to tough outdoor conditions. They never need polishing or refinishing. Weems & Plath is so sure about the long lasting durability of this finish that they offer a lifetime warranty on not just the movement inside but also on the finish of the instrument. In addition to the durable finish another feature that makes the Endurance Collection the best choice for use in the marine environment is the fact that it is weatherproof. The beveled glass crystal creates an elegant look of quality and style while a silicone o-ring seated behind the crystal protects the front of the instrument from water and contaminants. The next exciting feature that is also offered for the first time is a unique mounting system developed by Weems & Plath called the Weems Slide n Lock Mounting System. This simple to use system locks instruments in place yet allows easy removal for adjustments battery changes storage or security. The instrument can be lifted off its mounting plate without having to remove the screws that secure it to the wall or bulkhead of the boat. A unique
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (36JV32)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- ASCON 24V-Ac 24V-Dc Temperature Transmitter (DX-5450-0000)
- IFM Temp Transducer, 3-15/16 in., 1/4 in. NPT (TA2633)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O1B)
- DWYER INSTRUMENTS Outside Air Temperature Transmitter with 4 to 20 mA Output with solar radiation shield (BTT-R25-1)
- Weems & Plath Temperature & Humidity Transmitters