Shop All Landscape Fabric & Fertilizers
Weedguard Plus
WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier
Mfr # FRAN009736000000050
Zoro # G002694099
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose/Paper
- Color Brown
- Height 3.5
- Diameter 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weedguard Plus
- MFR # FRAN009736000000050
- Zoro # G002694099
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 3.5 |
Length | 36 |
Width | 3.5 |
Diameter | 3.5 |
Details
Material | Cellulose/Paper |
Color | Brown |
Description
WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers. Effective and durable product that boosts production. Excellent flexibility.
- Naturally porous paper controls weeds but allows air and water to penetrate
- Warms soil to kick-start spring growth
- Can be tilled into the soil or left to degrade at the end of the season
- Made from renewable resources, with no petrochemicals
easy to Use
- Simply roll out the barrier
- Sprinkle some water and soil on top
- Poke holes and transplant seedlings
- Let it degrade or till into the soil
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 1/2 acre Outdoor Only Electronic Insect Killer (BK15DK)
- STENS Silver Streak Toothed Blade Fits John Deere Tcu15881 302-832 (362-832)
- LOGO BRANDS TX Tech Repeating Logo Mini-Size Rubber Basketball (220-91MR-1)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50'L Hot Water Rubber Garden Hose (4008600A)
- WEEDGUARD PLUS WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier (FRAN009748000000050)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000050)
- WEEDGUARD PLUS WeedGuard Plus Weed Barrier (FRAN0097240000000250)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000150)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009724000000050)
- WEEDGUARD PLUS Biodegradble Weed Barrier, 36 Inch X 250 Feet (FRAN0097360000000250)
- COAST OF MAINE 1cf Castine Soil (CA1000)
- Weedguard Plus Landscaping Materials