Shop All Landscape Fabric & Fertilizers
Weedguard Plus
WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier
Mfr # FRAN009724000000050
Zoro # G402694187
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose/Paper
- Color Brown
- Height 3.1
- Diameter 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weedguard Plus
- MFR # FRAN009724000000050
- Zoro # G402694187
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 3.1 |
Length | 24 |
Width | 3.1 |
Diameter | 2.2 |
Details
Material | Cellulose/Paper |
Color | Brown |
Description
WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers. Effective and durable product that boosts production. Excellent flexibility.
- Naturally porous paper controls weeds but allows air and water to penetrate
- Warms soil to kick-start spring growth
- Can be tilled into the soil or left to degrade at the end of the season
- Made from renewable resources, with no petrochemicals
easy to Use
- Simply roll out the barrier
- Sprinkle some water and soil on top
- Poke holes and transplant seedlings
- Let it degrade or till into the soil
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- MTD Cable-Control Ers (946-05105A)
- LOGO BRANDS Florida Elite Chair (135-12E)
- HYDROFARM GROW!!T 4' Bamboo Stakes, Natural Color, 25 Pack (HGBB4)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000150)
- WEEDGUARD PLUS WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier (FRAN009748000000050)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009736000000050)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009748000000200)
- WEEDGUARD PLUS Organic Paper Mulch, 48 Inch x 250 Feet (FRAN009748000000250)
- GARICKRPORATION 40LB Mushroom Compost (BG40MCOV)
- SEALTECH Premium 5ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-5X50)
- Weedguard Plus Landscaping Materials