Shop All Landscape Fabric & Fertilizers
Weedguard Plus
WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier
Mfr # FRAI011148000000050
Zoro # G302694195
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose/Paper
- Color Brown
- Height 3.6
- Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weedguard Plus
- MFR # FRAI011148000000050
- Zoro # G302694195
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 3.6 |
Length | 48 |
Width | 3.7 |
Diameter | 8 |
Details
Material | Cellulose/Paper |
Color | Brown |
Description
WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers.
- Naturally porous paper controls weeds but allows air and water to penetrate
- 54% heavier than the standard-weight WeedGuard Plus for extra durability
- Warms soil to kick-start spring growth
- Can be tilled into the soil or left to degrade at the end of the season
- Made from renewable resources, with no petrochemicals
easy to Use
- Simply roll out the barrier
- Sprinkle some water and soil on top
- Poke holes and transplant seedlings
- Let it degrade or till into the soil
NOTE: Heavyweight WeedGuard Plus is allowed for use in organic plantings under the USDA National Organic Program Code 205.601. OMRI Listed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK 97220 Black Edging Border (MA11070)
- CUNNINGHAM GAS PRODUCTS Real Fyre Charred Wood Chips - 6 Piece, 6PK (WCH6)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Tall Monolith Utility Cover, Lightweight (2236-1)
- CLASSIC ACCESSORIES Camper Cover, 6 ft- 8 ft, L Campers, Grey (80-396-301001-RT)
- WEEDGUARD PLUS WeedGuard Plus Weed Barrier (FRAN0097240000000250)
- WEEDGUARD PLUS Organic Paper Mulch, 36 Inch x 150 Feet (FRAI011136000000150)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009748000000200)
- WEEDGUARD PLUS WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier (FRAN009748000000050)
- WEEDGUARD PLUS Organic Paper Mulch, 48 Inch x 250 Feet (FRAN009748000000250)
- WEEDGUARD PLUS WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier (FRAN009724000000050)
- EASY GARDENER Fruit/Nut Grandular Orgnic 4Lb (09227)
- Weedguard Plus Landscaping Materials