Shop All Landscape Fabric & Fertilizers
Weedguard Plus
Organic Paper Mulch, 36 Inch x 150 Feet
Mfr # FRAI011136000000150
Zoro # G402694125
original price:
$116.06
18% off
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose/Paper
- Color Brown
- Height 36
- Diameter 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weedguard Plus
- MFR # FRAI011136000000150
- Zoro # G402694125
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 36 |
Length | 5.5 |
Width | 5.5 |
Diameter | 18 |
Details
Material | Cellulose/Paper |
Color | Brown |
Description
WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers.
- Naturally porous paper controls weeds but allows air and water to penetrate
- 54% heavier than the standard-weight WeedGuard Plus for extra durability
- Warms soil to kick-start spring growth
- Can be tilled into the soil or left to degrade at the end of the season
- Made from renewable resources, with no petrochemicals
easy to Use
- Simply roll out the barrier
- Sprinkle some water and soil on top
- Poke holes and transplant seedlings
- Let it degrade or till into the soil
NOTE: Heavyweight WeedGuard Plus is allowed for use in organic plantings under the USDA National Organic Program Code 205.601. OMRI Listed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI GLOBAL ENTERPRISE 6 x 8 ft. Drag Mat (YTF-68TBDM)
- BRIGGS & STRATTON Pulley, 3" OD (1721134SM)
- KOHLER Pipe Exhaust (24 382 03-S)
- MTD Ratchet (948-0318)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000150)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000050)
- WEEDGUARD PLUS WeedGuard Plus Weed Barrier (FRAN0097240000000250)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009748000000200)
- WEEDGUARD PLUS Organic Paper Mulch, 48 Inch x 250 Feet (FRAN009748000000250)
- WEEDGUARD PLUS Biodegradble Weed Barrier, 36 Inch X 250 Feet (FRAN0097360000000250)
- GARDIEN 3ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40545)
- Weedguard Plus Landscaping Materials