Shop All Landscape Fabric & Fertilizers
Weedguard Plus
Biodegradble Weed Barrier, 36 Inch X 250 Feet
Mfr # FRAN0097360000000250
Zoro # G702694139
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose/Paper
- Color Brown
- Height 5.5
- Diameter 20.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weedguard Plus
- MFR # FRAN0097360000000250
- Zoro # G702694139
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 5.5 |
Length | 36 |
Width | 5.8 |
Diameter | 20.2 |
Details
Material | Cellulose/Paper |
Color | Brown |
Description
WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier is a 100% opaque weed barrier made from cellulose fibers. Effective and durable product that boosts production. Excellent flexibility.
- Naturally porous paper controls weeds but allows air and water to penetrate
- Warms soil to kick-start spring growth
- Can be tilled into the soil or left to degrade at the end of the season
- Made from renewable resources, with no petrochemicals
easy to Use
- Simply roll out the barrier
- Sprinkle some water and soil on top
- Poke holes and transplant seedlings
- Let it degrade or till into the soil
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Stainless Steel Lopper/Pruner Set (395540-1003)
- STENS Starter Drive Kit 435-859 For Briggs & Stratton 696541 (435-859)
- NUVUE GARDEN BED WHT 15X48"" (26003)
- PESTWEST USA LLC PestWest Demi-Diamond® Indian Meal Moth Pheromone Combo Pack (110-000575)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009748000000200)
- WEEDGUARD PLUS Organic Paper Mulch, 48 Inch x 250 Feet (FRAN009748000000250)
- WEEDGUARD PLUS WeedGuard Plus Standard Weight Biodegradable Paper Weed Barrier (FRAN009724000000050)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009724000000050)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000150)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000050)
- DEWITT Ground Stabilization System, 5.6oz (DPGG-5055)
- Weedguard Plus Landscaping Materials