Shop All Trimmer Accessories
This Product is Discontinued
Weed Eater
Trimmer Line, 0.080 In. Dia., 25 Ft. (Discontinued)
Mfr # 952711551
Zoro # G1466342
This Product is Discontinued
Key Features
- Diameter 0.080"
- Length 25 ft.
- For Use With XT600, XT700, PL500, PPB200, PPB300, SST25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weed Eater
- MFR # 952711551
- Zoro # G1466342
- UPC # 024761022521
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.080" |
Length | 25 ft. |
Details
Item | String Trimmer Line |
For Use With | XT600, XT700, PL500, PPB200, PPB300, SST25 |
Description
String Trimmer Line, Diameter 0.080 In., Length 25 ft., For Use With XT600, XT700, PL500, PPB200, PPB300, SST25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.