Shop All Toys & Games
Wee Blossom
Weplay KM2012-006 Weplay Water-Lily S-6
Mfr # KM2012-006
Zoro # G804174973
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wee Blossom
- MFR # KM2012-006
- Zoro # G804174973
- UPC # 4713597005704
- Country of Origin China
- Category Toys & Games
Description
This Weplay Water-Lily set is comprised of 4 water-lily islands, 1 patterned-curvy bridge, and 1 patterned-flat bridge. The curvy bridge board can be used to construct a wave or a valley, allowing the children to practice the actions of walking or crawling up and down. This exercise will help them to enhance their physical coordination, dexterity, and balance developments. The stimulation of the foot's sole provided by the surface patterns on the bridge boards and islands can help users enhance their concentration. The process of making changes in island heights and creating different path combinations can help children cultivate spatial concepts and improve their action planning and problem solving skills.
Features:
Water Lily Island Dimensions: 21" x 21" x 6.5" (L xW x H).
Flat Bridge Dimensions: 46" x 11" x 2" (L x W x H).
Curvy Bridge Dimensions: 46' x 11" x 6.5".
Maximum Weight: 88 lbs.
Ages: 3 years & up.
Material: PE + PP + TPE.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- WEE BLOSSOM Weplay Tricky Fish Green (KF0005)
- HEY PLAY Hey Play 80-GD-1227-1 Kids Percussion Musical Instruments Toy Set (80-GD-1227-1)
- TEGU Magnetic Wooden Blocks, Wheels Accessory, 4-Pack (M-12-059-CAO)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- POWER BLOX Power Blox PB0040 LED Building Blocks Builds Plus Set (PB0040)
- TOY TIME Kids Wooden Scooter with Push Steering Handlebar, 3 Wheel, Kick Riding Toy for Girls and Boys (310906ERP)
- GET READY KIDS Multicultural Girl Doll, Asian (636)
- Wee Blossom Toys & Games