Shop All Exercise & Mobility
Wee Blossom
Weplay Half Massage Ball 40cm KB0304
Mfr # KB0304
Zoro # G603751917
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wee Blossom
- MFR # KB0304
- Zoro # G603751917
- UPC # 4713597005230
- Country of Origin China
- Category Exercise & Mobility
Description
The Weplay Half Massage Ball is designed with one smooth surface half and one textured surface half. This ball provides sensory enhancement, relieves tension and targets tactile stimulation. It can be used for massaging and relaxation therapy exercises. Colors may Vary.
Features:
Diameter: 16 ".
Weight limit: 331 lbs.
Ages: 2 years & up.
Material: phthalate-free PVC.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- MARTEX BY WESTPOINT HOSPITALITY Washcloth, 12 x 12, 1lb/dzn, White, 12PK (7132349)
- SELBY Selby SYHS8303L 2.5 in. DBL Lock Bifold Hinge - Brown (SYHS8303L)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- VIVE HEALTH Leg Compression System (RHB1019)
- EMPI EMPI LW193052-100 40 in. Snap Lead Wire Fits 300PV; Epix; Focus; Select Units (LW193052-100)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Yellow, 4 Ounce, X-Soft (263615)
- VORTIX TECHNOLOGY Therapevo Gun Massager (VORTX29-MINI)
- CLINTON Slim, Weight Rac/Kiosk (5114M)
- AFH AFH 14-1434 Stainless Steel Massage Stick Set withbox; Very-Fine & Fine (14-1434)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 4 Ounce (10-1468)
- Wee Blossom Exercise & Mobility