Shop All Toys & Games
Wee Blossom
Weplay Connector 6 PCS Set KT0010
Mfr # KT0010
Zoro # G404147445
product price: $67.59
/ea
$67.59
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
- Brand Wee Blossom
- MFR # KT0010
- Zoro # G404147445
- UPC # 4713597004677
- Country of Origin China
- Category Toys & Games
Description
The Weplay Connectors are used to link the Wavy Tactile Path and the Rainbow Rive Stone together. They can be used as the starting point or the turning point in the route. Each Rainbow River Stone requires 3 connectors in order to keep its balance when connected to the path. Components: 6 pcs./set. Dimensions: 7" x 3" x 2". Ages: 3 years & up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- REFLECTIX 48 in. X 50 ft. Bubble Pack Insulation (RE310851)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- WEE BLOSSOM Weplay Tricky Fish Green (KF0005)
- AEROBIE Aerobie 325972 11-1/2" Orbiter Boomerang - Orange Yellow Magenta (325972)
- MATTEL Mega Construx - Pokemon Ultimate Jungle Expedition Construction Toy - 3 Piece (MTTHHN61)
- USAOPOLY YAHTZEE - Cup Noodles Edition (YZ136-728)
- AZ TRADING & IMPORT AZ Trading & Import CT15 Big Heavy Duty Wrecker Tow Truck Police Toy for Kids with Friction Power with Double Hooks (CT15)
- ABILITATIONS Chewlery Bracelet Set, Neon Colors, Set of 4 PK (BRACELET SET 45 46 48 11)
- TOY TIME Toy Time Semi-Truck Car Carrier Set with Helipad (163515UWS)
- Wee Blossom Toys & Games