Wedding Star 4436-06 Fun Shades Sunglasses; Pink
Mfr # 4436-06
Zoro # G403912365
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weddingstar
- MFR # 4436-06
- Zoro # G403912365
- UPC # 68180036523
- Country of Origin United States
- Category Sunglasses
Description
Here’s a great favor gift that is all about fun. These modern style sunglasses are available in an array of bright colors and make great photo props too. Regardless of how young or how old, it seems that a bold pair of shades brings out the kid in everyone. Just be ready with your camera to capture all the hilarity. Our Bridal Products feature many exclusive designs, inspired by our talented staff. Hand finishing by skilled and experienced crafts people result in quality, unique wedding accessories. Innovative and fashionable products are combined with perennial favorites. Constantly changing keeping in mind the dynamic needs and requirements the products make sure to fulfill the dreams
Features- Plastic Frame
- UV 400
- CE Lenses
- Unfolded
- Color: Pink
- Size: 5 cm H x 15.2 cm W x 14.6 cm L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (117S0035CH)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: XL (HW173GBK (XL))
- MCR SAFETY Bifocal Safety Reading Glasses, +1.50 (DM13H15PF)
- COYOTE VISIONUSA CoyoteVision Classic II gunmetal-G15 Classic II Polarized Aviator Sunglasses (Classic II gunmetal/G15)
- OAKLEY SI Flak 2.0 XL Desert w/Bronze Polar (OO9188-38)
- EDGE Tsr21G157 Reclus Black Pol G15 Silver Glasses (TSR21-G15-7)
- COPPERMAX Coppermax 2456DM Parker Sunglasses - Matte Black (2456DM)
- BLUWATER Bluwater Polarized Florida 4 Sunglasses With Gray Lens (PL FLORIDA 4 GR)
- AMKO AMKO EWD5 5 Tier Eyewear Display (EWD5)
- PIRANHA Urban Assorted Sunglasses (83569)
- Weddingstar Eye Protection