Shop All Reusable Water Bottles
Wedco
Water Container, 5 gal., Blue, 14-3/4 in. H
Mfr # 82300G
Zoro # G4572289
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material High Density Polyethylene
- Features Dual Handle for Easy Use, Lightweight, Dent Resistant
- Width 11 in
- Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wedco
- MFR # 82300G
- Zoro # G4572289
- UPC # 060534823001
- Country of Origin United States
- Category Reusable Water Bottles
Dimensions
Width | 11 in |
Length | 15 1/2 in |
Height | 14 3/4 in |
Details
Item | Water Container |
Capacity | 5 gal |
Material | High Density Polyethylene |
Features | Dual Handle for Easy Use, Lightweight, Dent Resistant |
Color | Blue |
Description
Water Container, Capacity 5 gal, Height 14 3/4 in, Length 15 1/2 in, Width 11 in, High Density Polyethylene, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- MTD Plug-Spark (25 132 28-S)
- A & I PRODUCTS Hitch Pin, Machined, 7/8" x 6 1/4 9.3" x4" x1.5" (A-HPL107)
- D.B. SMITH D.B. Smith Sprayer Replacement Fill Cap (180262)
- BLACKCANYON GEAR Black Canyon Outfitters Bullet Bottle 25-Ounce Insulated Water Bottle Brass Cartridge (BRASSBUL)
- SHARPTOOLS HP4100TLTRI6 24 oz. Hydration Bottle With Rotating Intake Meter (SH571450)
- HYDRO FLASK 40 oz Dew BPA Free Insulated Bottle (W40BTS441)
- IGLOO Water Container, 6 gal., Blue (42154)
- CHEF CRAFT Water Bottle Aluminum 25 Oz (21657)
- SCEPTER Military Water Canister, 5-gal, Sand (06181)
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- Wedco Coolers & Hydration Packs