Shop All Caulks & Sealants
Wechem
Silicone Sealant, 100 Percent, Red, 6 to 8 oz., Red, Temp Range -60 to 500 Degrees F
Mfr # A190
Zoro # G1958518
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Direct Replacement for Many Fiber and Cork Gaskets
- Color Red
- Size 6 to 8 oz.
- Temp. Range -60 to 500 Degrees F
- For Use On For use on Pump-Oil Pans, Valve Covers, Gear Boxes, Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wechem
- MFR # A190
- Zoro # G1958518
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 6 to 8 oz. |
Details
Application | Direct Replacement for Many Fiber and Cork Gaskets |
Color | Red |
Temp. Range | -60 to 500 Degrees F |
For Use On | For use on Pump-Oil Pans, Valve Covers, Gear Boxes, Compressor |
Sealant Base | Silicone |
Sealant Container | Can |
Item | Silicone Sealant,100 Percent,Red |
Brand & Series | WECHEM |
Description
Silicone Sealant,100 Percent,Red, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4950 White VHB Tape 1.5in diameter 100PK (3M 4950 CIRCLE-1.5"-100)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Red, 12/Case (T93100312PKR)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Gray (5FVG0)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x 30 ft. (SL24B.30.12)
- FLEX SEAL Flex Seal Liquid 1 gallon White, 1 gal, White (FSLFSWHTR01)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, Black, PK 20 (SL-SK-SF1A-20-20-BK)
- MASTERSEAL Epoxy Self-Leveling Sealant 28 Oz Limestone Concrete Sealant (SL1LMSTN)
- MASTERSEAL 581 50 Lb. Gray Masonry Waterproofer (MS581GY50)
- SONNEBORN Masterseal 1025614 10 oz. Special Bronze NP-1 Sealant One Part Urethane (NP1SPBRZ12)
- RUTLAND PRODUCTS 500 Deg Rtv High Heat Silicone Sealant Translucent Tube, 76PK (76CT)
- CUSTOM BUILDING PRODUCTS TILE CAULK WHITE 5.5OZ (CTFC3815)
- Wechem Caulks & Sealants