Shop All Caulks & Sealants
Wechem
Silicone Sealant, 100 Percent, Clear, 6 to 8 oz., Clear, Temp Range -60 to 500 Degrees F
Mfr # A180
Zoro # G1958542
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Direct Replacement for Many Fiber and Cork Gaskets
- Color Clear
- Size 6 to 8 oz.
- Temp. Range -60 to 500 Degrees F
- For Use On For use on Pump-Oil Pans, Valve Covers, Gear Boxes, Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wechem
- MFR # A180
- Zoro # G1958542
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 6 to 8 oz. |
Details
Application | Direct Replacement for Many Fiber and Cork Gaskets |
Color | Clear |
Temp. Range | -60 to 500 Degrees F |
For Use On | For use on Pump-Oil Pans, Valve Covers, Gear Boxes, Compressor |
Sealant Base | Silicone |
Sealant Container | Can |
Item | Silicone Sealant,100 Percent,Clear |
Brand & Series | WECHEM |
Description
Silicone Sealant,100 Percent,Clear, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Gray, Vinyl (3903)
- DAP 1 gal. Concrete Gray Concrete Patch (31090)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Milk Chocolate (WAX16S)
- 3M 3M 4910 VHB Tape 1" circle, Clear, 40 mil, 250PK (4910)
- THERMWELL PRODUCTS Thermwell F4 45 ft. Mortite Caulking Cord Weather Strip; Gray (194084)
- WHITE LIGHTNING Kitchen & Bath Caulk, 5.5 oz, Squeeze Tube, White, Styrene Acrylic Base (W22000005)
- USA INDUSTRIALS Sikaflex 521 White UV Resistant Low Modulus Sealant 300ml Cartridge (SIKA-106096)
- BOND IT GRIPBOND PRO Hybrid Sealant and Adhesive (BDMSPWH)
- WHITE LIGHTNING Construction Caulk, 9 oz, Cartridge, White, Acrylic Base (W70100010)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base (2112531)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- Wechem Caulks & Sealants