Shop All Caulks & Sealants
Wechem
Silicone Sealant, 100 Percent, Black, 6 to 8 oz., Black, Temp Range -60 to 500 Degrees F
Mfr # A185
Zoro # G1958527
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Direct Replacement for Many Fiber and Cork Gaskets
- Color Black
- Size 6 to 8 oz.
- Temp. Range -60 to 500 Degrees F
- For Use On For use on Pump-Oil Pans, Valve Covers, Gear Boxes, Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wechem
- MFR # A185
- Zoro # G1958527
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 6 to 8 oz. |
Details
Application | Direct Replacement for Many Fiber and Cork Gaskets |
Color | Black |
Temp. Range | -60 to 500 Degrees F |
For Use On | For use on Pump-Oil Pans, Valve Covers, Gear Boxes, Compressor |
Sealant Base | Silicone |
Sealant Container | Can |
Item | Silicone Sealant,100 Percent,Black |
Description
Silicone Sealant,100 Percent,Black, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 10 oz, Cartridge (3451)
- PERMATEX Threadlocker S&Lk 1.18Oz (57535)
- TAPECASE Double Coated Foam Tape with Pull Tab 3" dia Black 25PK (16U784)
- OATEY Clear Cement For PVC 4 oz (30850V)
- M-D ROPE CAULK 1/8""x30'GRAY (71522)
- FLEX SEAL Flex Seal Liquid 1 gallon White, 1 gal, White (FSLFSWHTR01)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base, 12 PK (06564)
- LOCTITE 545 Thread Sealant, 250 ml bottle (LOC54541)
- MORTITE PILABLE ROPE CAULK 90' (71525)
- NOVAGARD SOLUTIONS Novagard 02-MX001700 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Canvas (02-MX01070)
- Wechem Caulks & Sealants