Shop All All Purpose Cleaners
Wechem
Sani Klenz Liquid Cleanser, Tub, Mint, 12 PK
Mfr # D550Q
Zoro # G4507049
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Fragrance Mint
- Color Milky White
- Cleaner Form Liquid
- Cleaner Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wechem
- MFR # D550Q
- Zoro # G4507049
- Country of Origin United States
- Category All Purpose Cleaners
Details
Container Type | Tub |
Fragrance | Mint |
Color | Milky White |
Item | Sani Klenz Liquid Cleanser |
Cleaner Form | Liquid |
Cleaner Container Type | Tub |
Description
Sani Klenz Liquid Cleanser, Container Type Tub, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- SORBO Quicksilver Squeegee Channel 6 Inch (S1261)
- CASCADE Dishwashing Detergent, 13.50 oz., Bag, PK5 (80675)
- MEAN GREEN Degreaser, 20 oz Aerosol Can, Foam (354204)
- PROTOCHEM LABORATORIES High Count Bacterial Enzyme Deodorizer And Cleaner, Cucumber Melon, 32 oz, PK12 (PODR5715)
- CLOROX Cleaners & Detergents, 32 oz Unscented, 8 PK (30613)
- ORANGE SOL Orange-Sol 22608 12.6 oz. De-Solv-It Citrus Solution (814012)
- MRS. MEYERS CLEAN DAY Clean Day Bluebell Scent Organic Multi-Surface Cleaner Liquid 16 oz (17941)
- WM BARR Wm Barr 32 Oz Instant Mold & Mildew Stain Remover FG502 (FG502)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug, Citrus (94039110)
- EMEREL 32 oz. Multi-Surface Cream (94995295)
- Wechem All Purpose Cleaners