Shop All Greases & Lubricants
Wechem
Grease 12 PK
Mfr # A250
Zoro # G3236867
product price: $213.99
/pk 12, $17.83/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lithium Grease
- Flash Point -156 Degrees F
- Specific Gravity 0.511
- Product Type Multipurpose Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wechem
- MFR # A250
- Zoro # G3236867
- Country of Origin United States
- Category Greases & Lubricants
Details
Item | Lithium Grease |
Type | Lithium Grease |
Flash Point | -156 Degrees F |
Specific Gravity | 0.511 |
Product Type | Multipurpose Grease |
Description
Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- WIX FILTERS Fuel Water Separator Filter, Wix 33422 (33422)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7-1/2 x 15 Foot (DTR7515S)
- MOBIL 1 Bearing Grease Cartridge Red (121071)
- STA-LUBE 4 oz. Constant Velocity Joint Grease Dark Gray (SL3174)
- MYSTIK JT6 Marine Grease 16 oz (665065002038)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P100-32)
- CRC Extreme Pressure Red Grease 14Oz Stalube Staplex, Sl3190 (SL3190)
- GENUINE Haldex Differential Oil, G060175A2 (G060175A2)
- Wechem Greases & Lubricants