Shop All Aerosol Dusters
Wechem
Electronic Duster, PK12
Mfr # A30
Zoro # G3236657
product price: $285.99
/pk 12, $23.83/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Compressed Air Duster
- Nonflammable No
- Primary Chemical Trans-1,3,3,3-Tetrafluoroprop-1-ene
- Container Size 7 oz
- Container Type Aerosol Spray Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wechem
- MFR # A30
- Zoro # G3236657
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Container Size | 7 oz |
Details
Item | Aerosol Duster |
Product Type | Compressed Air Duster |
Nonflammable | No |
Primary Chemical | Trans-1,3,3,3-Tetrafluoroprop-1-ene |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Belkin F6C150-RKM-2U UPS -12 Pack (ML5-12MP122181311003541)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Permobil M300 PS Wheelchair (ML-GROUP3410)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-33116)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- DUST-OFF Disposable Compressed Air Duster, 12 oz Can (DPSXL12)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- CHEMTRONICS Duster System, 10 oz. Size, 10 oz. Weight (ES1020K)
- MAXELL Blast Away Multi Purpose Duster 2 Pk (190026)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- ORTHO BACKPK SPRYR SERVC KIT (184348)
- Wechem Aerosol Dusters