Shop All Bathroom Cleaners
Wechem
Bowl and Bath Cleaner, Non Acid, 55 gal.
Mfr # D10055
Zoro # G1944953
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Bathroom Cleaners
- Container Type Tub
- Cleaner Form Liquid
- Primary Chemical None
- Cleaner Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wechem
- MFR # D10055
- Zoro # G1944953
- Country of Origin United States
- Category Bathroom Cleaners
Details
Cleaner Chemical Product Grouping | Bathroom Cleaners |
Container Type | Tub |
Item | Bowl and Bath Cleaner |
Cleaner Form | Liquid |
Primary Chemical | None |
Cleaner Container Type | Tub |
Color | Blue |
Includes Chemical | None |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | No Series |
Description
Bathroom Cleaners, Bowl and Bath Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Tub, Cleaner Form Liquid, Color Blue, Product Series No Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Aerosol, 12 Oz, Net 8 Oz (14085)
- WINDEX Liquid Cleaners & Detergents, Fresh, 8 PK (10019800003149)
- ARMOR ALL Auto Glass Cleaner Wipes 30 ct (17501C)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- WECHEM Non-Acid Bowl/Bath Cleaner, PK12 (D100Q)
- MISTY Toilet Bowl Cleaner, 32 oz., Blue, PK12 (1038801)
- NATIONAL BRAND MULE KICK WASTE PIPE CLEANER, 12 OZ, 24PK (25-2212N)
- RECKITT BENCKISER ProLysol, Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, Lime, 1 Gal (94201EA)
- AQUA CHEMPACS Showers and Stuff, Tom Shirley, 1 qt., PK12 (2-347)
- LYSOL Cling Gel Country Scent Toilet Bowl Cleaner 24 oz Gel (1920098010)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2 (19200-96084)
- Wechem Bathroom Cleaners