Shop All Disposable Gloves
Wecare
Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Orange
Mfr # WMN100248
Zoro # G911906641
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 8 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wecare
- MFR # WMN100248
- Zoro # G911906641
- UPC # 840331601510
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
WeCare Diamond Textured Nitrile Gloves are the perfect solution for those seeking heavy-duty hand protection in a variety of professional settings. These gloves have been meticulously designed to provide exceptional durability, superior grip, and unmatched versatility. Crafted from high-quality nitrile material, WeCare Diamond Textured Nitrile Gloves are built to withstand the toughest tasks across various industries. Whether you work in automotive, construction, manufacturing, or any other profession that demands heavy-duty protection, these gloves are up to the challenge. They offer reliable defense against punctures, cuts, and abrasions, ensuring your hands remain safe and secure. The diamond-textured pattern on the fingertips and palm enhances grip and control, making these gloves indispensable for tasks that require precision handling. The unique texture not only improves traction but also enhances dexterity, allowing you to maintain a firm grip even in challenging and slippery conditions. This feature is especially valuable in professions where secure handling of tools, machinery, and delicate objects is crucial. Comfort is a top priority with WeCare Diamond Textured Nitrile Gloves. The gloves are designed with a contoured shape that provides a snug fit, reducing hand fatigue during long hours of wear. The nitrile material offers a soft and flexible feel, ensuring excellent sensitivity and allowing for precise movements. Furthermore, the gloves are powder-free, eliminating any risk of allergic reactions and ensuring a clean and hygienic user experience. WeCare Diamond Textured Nitrile Gloves are also designed to meet the highest hygiene standards. They are resistant to a wide range of substances, including oils, and greases, and more, making them ideal for janitorial services and food handling. Additionally, these gloves are latex-free, addressing concerns for individuals with latex allergies.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 63", Camo, PR1 (550-63-07)
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- PIG Installation Board and Safety Knife (GRP005)
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR (4705-8W)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Black (WMN100275)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (WMN100242)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (WMN100259)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (WMN100258)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (WMN100233)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- Wecare Gloves & Hand Protection