Shop All Exercise Equipment
Wecare Fitness
Resistance Hand Grip Strength Trainer, Adjustable Non-Slip, Black
Mfr # WF-RHG-BLK
Zoro # G809176330
original price:
$10.99
10% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC + STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wecare Fitness
- MFR # WF-RHG-BLK
- Zoro # G809176330
- UPC # 810084936382
- Country of Origin China
- Category Exercise Equipment
Details
Color | Black |
Material | PVC + STEEL |
Description
Perfect for all fitness levels, WeCare Fitness Grip Trainers are made with quality and versatility in mind. This Grip Trainer uses a sturdy, non-slip design for maximum functionality and control during training. Use for multiple exercises, for high-intensity or low-intensity workouts. Great for strength and mobility training. Our Grip Trainers are made with a steel frame and PVC coating. Experience the best with WeCare Fitness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flywheel Asm (32 025 21-S)
- MTD Screw, 753-04003 (753-04003)
- STENS Metal Safety Fuel Can 765-180 For Eagle 1 Gallon With Funnel (765-180)
- STENS Heavy-Duty Flat Idler / Scag 36" 48" Gear Drive / 481048 280-416 (280-416)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-5LB-BL)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- WECARE FITNESS Kettlebell, 25 LB Cast Iron, For Home Workout, Black (WF-KB-25-BLK)
- WECARE FITNESS AB Wheel, Workout Equipment for Abdominal Exercise, Black (WF-ABW-BLK)
- WECARE FITNESS Jump Rope 420g with Ball Bearings For Workouts, Black (WF-JR-420G)
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-2LB-BK)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- Wecare Fitness Exercise Equipment