Shop All Exercise Equipment
Wecare Fitness
Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK
Mfr # WC-2P-5LB-BL
Zoro # G209176237
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron + PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wecare Fitness
- MFR # WC-2P-5LB-BL
- Zoro # G209176237
- UPC # 850026094084
- Country of Origin China
- Category Exercise Equipment
Details
Color | Blue |
Weight | 4 Lbs |
Material | Iron + PVC |
Description
At WeCare, our goal is to provide you with the highest quality training equipment so you can focus on your training. Our Neoprene coated dumbbells are designed for ease of use in any environment. With minimal storage space required, these dumbbells are perfect for training at your home, office, or gym. The hexagonal design ensures our dumbbells will stay where you place them, reducing the risk of accidents or damage to the floor. Free weight workouts improve strength and stamina while helping you burn fat and tone your body.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV5)
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- PALRAM Palram - Canopia HG9570 Neo 1350 Awning (HG9570)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-25X40)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-2LB-BK)
- WECARE FITNESS Neoprene Coated 15 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-15LB-BK)
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-2LB-BL)
- WECARE FITNESS Jump Rope 180g with Ball Bearings For Workouts, Black (WF-JP-180G)
- WECARE FITNESS AB Wheel, Workout Equipment for Abdominal Exercise, Black (WF-ABW-BLK)
- ZUNAMMY Zunammy ZWB4002 Resistance Bands Set Exercise Bands - 11 Piece (ZWB4002)
- Wecare Fitness Exercise Equipment