Shop All Exercise Equipment
Wecare Fitness
AB Wheel, Workout Equipment for Abdominal Exercise, Black
Mfr # WF-ABW-BLK
Zoro # G609176394
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PP + PVC + STEEL + NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wecare Fitness
- MFR # WF-ABW-BLK
- Zoro # G609176394
- UPC # 810084936313
- Country of Origin China
- Category Exercise Equipment
Details
Color | Black |
Material | PP + PVC + STEEL + NBR |
Description
Suitable for all fitness levels, WeCare Fitness Ab Wheels are made with quality and versatility in mind. This Ab Wheel uses a sturdy, non-slip design for maximum functionality and control during training. The non-slip texture allows for use indoors or outdoors, for high-intensity or low-intensity workouts. Strengthen and tone your core, build your six-pack abs, and burn calories to achieve the body you have always wanted. Our Ab Wheels are made with a steel frame and PVC coating. Experience the best with WeCare Fitness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPECTS -Super Tube Top Dome- Clear 18 Inch (179113)
- STENS Carburetor For Echo Pb-770, Pb-770H And Pb-770T, Walbro Wyk-406-1, Wyk-406 And Wyk-345 Tractor (616-218)
- STENS Flat Idler 280-882 For Exmark 1-603497 (280-882)
- INTERSTATE PNEUMATICS 3/4 Inch Garden Hose Cap - Die Cast Brass (FGC00)
- WECARE FITNESS Resistance Hand Grip Strength Trainer, Adjustable Non-Slip, Black (WF-RHG-BLK)
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-2LB-BK)
- WECARE FITNESS Jump Rope 180g with Ball Bearings For Workouts, Black (WF-JP-180G)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- WECARE FITNESS Neoprene Coated 20 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-20LB-BK)
- WECARE FITNESS Neoprene Coated 15 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-15LB-BK)
- GOFIT Unisex Adjustable Weighted Vest (20lbs) (GF-WV20)
- Wecare Fitness Exercise Equipment