Shop All Disposable Respirators & Dust Masks
Wecare
Disposable Face Mask, 3-Ply with Ear Loop 50 Individually Wrapped, Tie Dye, 50PK
Mfr # WMN100017
Zoro # G811916528
product price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tie Dye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wecare
- MFR # WMN100017
- Zoro # G811916528
- UPC # 840331600063
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Details
Item | Disposable Face Mask |
Color | Tie Dye |
Description
WeCare's 3 Ply Face Masks are as comfortable as a face mask gets! Each mask is individually wrapped and sealed, so you can carry them around in your bag, purse or even pocket while maintaining hygiene and cleanliness.These masks are designed to be pain free and comfortable. The fabric is soft and gentle on your skin, and the filter is high density and effective.
- •READY TO GO: Each mask in this box is individually sealed so they are perfect to throw in your purse, backpack, gym bag, or even stash in your pocket! Perfect for dispensers, offices, schools and reception areas.
- •LIGHT & BREATHABLE: Designed for the utmost in comfort, these individual masks are painless and adjustable. They offer full coverage of the nose and mouth and are comfortable for extended wear, including air travel.
- •3 PROTECTIVE LAYERS: The innermost layer is super soft and gentle on the skin, and the out leak-proof layer covers the high density filter. Made with non-woven materials, these paper masks are latex free.
- •EFFECTIVE FILTRATION: The glass free filter is effective at filtering many types of particles. Perfect for everyday wear. An adjustable wire runs along the top to serve as an adjustable nose clip.
- •MULTI USE COLORED MASKS: Designed for non medical use, these disposable masks come in all kinds of colors and in both kids and adult sizes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- PORTWEST Portwest Rain Trousers, Med (S441)
- SAFE HANDLER Lifting Support Weight Belt, Medium, Black (BLSH-ES-M-2LB)
- KIDDE Alarm Control Panel, Red, 16-1/4" W, Steel (FX-10R)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, White, 20PK (WCKN95)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Pink, 20PK (WCKN109)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Blue, 20PK (WCKN97)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Ocean Tones, 20PK (WCKN95)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Black, 20PK (WCKN95)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- Wecare Disposable Respirators & Dust Masks