Shop All Water Heater Parts
Webstone
Tankless Water Heater Valve, 1 In., Brass
Mfr # 54444WPR
Zoro # G5274114
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 to 180 Degrees F
- Includes Adjustable Packing Glands, Hi-Flow Hose Drains, Pressure Relief Valve Outlet, Pressure Relief Valves
- Pressure Range 398 to 500 psi
- Seat Material PTFE
- Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 54444WPR
- Zoro # G5274114
- Country of Origin China
- Category Water Heater Parts
Dimensions
Pipe Size | 1 in |
Bypass Connection Size | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Tankless Service Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 150 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Male Adapter, 1 in Tube Size, Brass, Brass (U140LF)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (54443WPR)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (44443WPR)
- RHEEM Fuse, 35A (SP8264K)
- A.O. SMITH 9003380005 Kit, Burner Assy Nat (9003380005)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP28-Und P3)
- AMTROL Sx30V Floor Mount Expansion (SX30V)
- RHEEM Fuse, 30A (SP8264M)
- Webstone Water Heater Parts