Shop All Water Heater Parts
Webstone
Tankless Water Heater Valve, 1 In., Brass
Mfr # 44444WPR
Zoro # G5274096
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 to 180 Degrees F
- Includes Adjustable Packing Glands, Hi-Flow Hose Drains, Pressure Relief Valve Outlet, Pressure Relief Valves
- Handle Material Steel
- Seal Material PTFE
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 44444WPR
- Zoro # G5274096
- Country of Origin China
- Category Water Heater Parts
Dimensions
Pipe Size | 1 in |
Nominal Valve Size | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Bypass Connection Size | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Description
Tankless Service Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 150 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 IPS, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 1 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Tee, Handle Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare x MIP Adapter Pipe Fitting; Brass (F48-12)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 1" Pipe Size (22UL45)
- LEGEND VALVE 1/2" X 12" CHROME NIPLE NL (311-076CNL)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (44443WPR)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (54443WPR)
- GENUINE Expansion Tank, 9141095 (9141095)
- RHEEM Anode, 58x.84In dia, Cut to Fit (SP11524Z)
- RINNAI Non Condensing Vent Elbow 90, 3x5 Concentric (224063)
- RINNAI Pump Circulator Recov 1-2 Units Ups26-99 (107000376)
- RHEEM Nu-Brite Bottle - 1 Gallon (4291-08)
- Webstone Water Heater Parts