Shop All Toilet Repair Parts
Webstone
Purge and Fill Valve, 3/4", Brass
Mfr # 58613
Zoro # G5274071
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Brass
- Type Ball Valves
- Size 3/4"
- Material of Construction Forged Brass
- Standards NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 58613
- Zoro # G5274071
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3/4" |
Pipe Size | 3/4 in |
Outlet Connection Size - Side 2 | 1/2 in |
Outlet Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Bypass Connection Size | 1 1/4 in |
Description
Purge and Fill Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1 1/4 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- ELKAY Metal Cold Control Thermostat (31513C)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, Socket (9829-211)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Green (PE12CG)
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36256)
- OATEY Closet Flange Spacer Kit (43645)
- BETTER LIVING White Plastic Toilet Stool (70094)
- KINGSTON BRASS French Toilet Tank Lever, Polished Brass (KTFL2)
- AMERICAN STANDARD Piston Assembly 1.6Fgf FManul Toilt Fv (M964905A-0071600A)
- THRIFCO PLUMBING American Standard Cadet 3 and Champion Toilet Repair Flapper - (4507800)
- Webstone Toilet Repair Parts