Shop All Toilet Repair Parts
Webstone
Purge and Fill Valve, 3/4", Brass
Mfr # 48613
Zoro # G5274044
original price:
$58.89
5% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Brass
- Type Ball Valves
- Size 3/4"
- Material of Construction Forged Brass
- Standards NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 48613
- Zoro # G5274044
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3/4" |
Pipe Size | 3/4 in |
Nominal Valve Size | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Outlet Connection Size - Side 2 | 1/2 in |
Bypass Connection Size | 3/4 in |
Description
Purge and Fill Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 IPS, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Softnose POL x 1/4 in. MNPT Fill Adapter (ME390)
- SHARKBITE PUSH COUPLING 3/8""X1/4"" (25424)
- APOLLO Valves Coupling, 12 in, 200 psi Pressure (APXBC12125PK)
- LEGEND VALVE 1/8" X 6" BRASS NIPPLE (311-010)
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- KOHLER Cover, Tank (80625-47)
- KOHLER Droplet Flush Actuator Plate For 2"X4 (4177-CP)
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- FLUIDMASTER Tank Lever, Metal, Chrome, Universal Fit (641G)
- MOEN Electronic Module Bracket Kit (104640)
- BRASS CRAFT SERVICE PARTS ADJ Toilet Valve And Kit (BCT021)
- Webstone Toilet Repair Parts