Shop All Toilet Repair Parts
Webstone
Purge and Fill Valve, 1", Brass
Mfr # 48614
Zoro # G5274062
product price: $66.05
/ea
$66.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Brass
- Type Ball Valves
- Size 1"
- Material of Construction Forged Brass
- Standards NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 48614
- Zoro # G5274062
- UPC # 00038902071484
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1" |
Pipe Size | 1 in |
Outlet Connection Size - Side 2 | 1/2 in |
Outlet Connection Size - Side 1 | 1 in |
Bypass Connection Size | 1 1/4 in |
Nominal Valve Size | 1 in |
Description
Purge and Fill Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 IPS, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 1 1/4 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vc6934Zz11 24V Spdt Floating Vc (VC6934ZZ11)
- T&S BRASS Stem Hot Tsb (001907-25)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- THRIFCO PLUMBING 1-1/4 Inch X 1 Inch Black Steel Bushing (8318068)
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- SIOUX CHIEF DropKick ABS Offset Closet Flange 3 in., 3PK (889-45AM)
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- LAVELLE INDUSTRIES Class Toil HandleLever (6051BP)
- MANSFIELD Melissa & Doug Construction Worker Role-Play Costume Set, 3 to 6 years, Fabric (4837)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- OATEY Closet Flange-Plug Abs (43556)
- Webstone Toilet Repair Parts