Shop All Water and Steam Boilers
Webstone
Boiler Inst Kit, 1in, 1inFIP, Dbl Ball Drin
Mfr # 5FK4-WIF
Zoro # G9421002
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manifold Type Sweat (SWT)
- Boiler Connection Female Iron Pipe (FIP)
- Run Size 1 1/4 in
- Includes Insulated 12 in Flex Piping Lengths, Tee Mainfold w/Valves and Purge Drains
- Pipe Connection SWT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Webstone
- MFR # 5FK4-WIF
- Zoro # G9421002
- Country of Origin China
- Category Water and Steam Boilers
Dimensions
Run Size | 1 1/4 in |
Pipe Connection Size | 1 in |
Pipe Length | 12 in |
Minimum Bend Radius | 3 in |
Details
Item | Hot Water and Steam Boiler Installation Kit |
Manifold Type | Sweat (SWT) |
Boiler Connection | Female Iron Pipe (FIP) |
Includes | Insulated 12 in Flex Piping Lengths, Tee Mainfold w/Valves and Purge Drains |
Pipe Connection | SWT |
For Use With | Bosch Greenstar Boiler 57, 79, 100, 131, 151, Combi 100, Combi 131, Combi 151, IBC HC 23-84, HC 29-106, HC 33-124, HC 29-160 |
Standards | ASTM A 240 |
Tubing Material | Insulated Flexible Stainless Steel Tubing |
Compatible with Product Type | Bosch Greenstar 100, Bosch Greenstar 131, Bosch Greenstar 151, Bosch Greenstar 79, Bosch Greenstar Boiler 57, Combi 100, Combi 131, Combi 151, HC 29-106, HC 29-160, HC 33-124, IBC HC 23-84 |
Pipe Connection Type | Male Iron Pipe (MIP) |
Features | Integrated Connections for Your Specific Boiler |
Burst Pressure | 1,420 psi |
Tubing Thickness | 3/250 in |
Sealing Ring | Silicone |
Maximum Intermittent Temperature | 428 Degrees F |
Maximum Surface Temperature | 300 Degrees F |
Maximum Working Pressure | 147 psi |
Product Type | Boiler Installation Kit |
Description
Product Type Boiler Installation Kit, Compatible with Product Type Bosch Greenstar 100, Bosch Greenstar 131, Bosch Greenstar 151, Bosch Greenstar 79, Bosch Greenstar Boiler 57, Combi 100, Combi 131, Combi 151, HC 29-106, HC 29-160, HC 33-124, IBC HC 23-84, Includes Insulated 12 in Flex Piping Lengths, Tee Mainfold w/Valves and Purge Drains, Pipe Connection Size 1 in, Pipe Connection Type Male Iron Pipe (MIP), Pipe Length 12 in, Tubing Material Insulated Flexible Stainless Steel Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan Blade 3, 30" dia., 32 deg., 5/8", CCW (LA01EW035)
- BARNES & JONES Cage Unit and Cover (5000/C)
- DAYTON Replacement Blower 'Wheel (2ZB40)
- VULCAIN Point Controller, 120V, E3 (E3SAH)
- NORITZ Indoor Direct Vent Combination Boiler Wi (NRCB199DVLP)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI172ENPZZPSU)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0300N0E1A0GA9056G1J2)
- RBI Commercial Water Heater, NG, 32 In. H (33SW0400N0E1A0GA9061G1J2)
- WATTS 9Ds-1/2-M3 Bfp Atmospheric Vent (9DS-1/2-M3)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI138ENPZZPSU)
- WATTS 9D-1/2-M3 Bfp Atmospheric Vent (9D-1/2-M3)
- Webstone Water and Steam Boilers