Shop All Water and Steam Boilers
Webstone
Boiler Inst Kit, 1in, 1inFIP, Dbl Ball Drin
Mfr # 4FK5-CH
Zoro # G9421237
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiler Connection Female Iron Pipe (FIP)
- Manifold Type Female Iron Pipe (FIP), Sweat (SWT)
- Pipe Connection FeMale Iron Pipe (MIP) (FIP)
- For Use With Navien NCB-180, NCB-210, NCB-240, CH-180, CH-210, CH-240
- Includes 3/4 in IPS EXP/E3 Service Valve Kit w/Swivel Adapter, Insulated Flex Piping, Plugged FIP 1/4 in Port w/30 psi Pressure Gauge, Plugged Multi Port Component, Tee Mainfold w/Valves and Purge Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Webstone
- MFR # 4FK5-CH
- Zoro # G9421237
- Country of Origin China
- Category Water and Steam Boilers
Dimensions
Run Size | 1 1/4 in |
Pipe Connection Size | 1 in |
Pipe Length | 10 1/2 in, 12 in |
Details
Item | Hot Water and Steam Boiler Installation Kit |
Boiler Connection | Female Iron Pipe (FIP) |
Manifold Type | Female Iron Pipe (FIP), Sweat (SWT) |
Pipe Connection | FeMale Iron Pipe (MIP) (FIP) |
For Use With | Navien NCB-180, NCB-210, NCB-240, CH-180, CH-210, CH-240 |
Includes | 3/4 in IPS EXP/E3 Service Valve Kit w/Swivel Adapter, Insulated Flex Piping, Plugged FIP 1/4 in Port w/30 psi Pressure Gauge, Plugged Multi Port Component, Tee Mainfold w/Valves and Purge Drains |
Tubing Material | Corregated Stainless Steel |
Maximum Working Pressure | 150 psi |
Pipe Connection Type | Male Iron Pipe (MIP) |
Burst Pressure | 150 psi |
Product Type | Boiler Installation Kit |
Compatible with Product Type | CH-180, CH-210, CH-240, Navien NCB-180, NCB-210, NCB-240 |
Description
Product Type Boiler Installation Kit, Compatible with Product Type CH-180, CH-210, CH-240, Navien NCB-180, NCB-210, NCB-240, Includes 3/4 in IPS EXP/E3 Service Valve Kit w/Swivel Adapter, Insulated Flex Piping, Plugged FIP 1/4 in Port w/30 psi Pressure Gauge, Plugged Multi Port Component, Tee Mainfold w/Valves and Purge Drains, Pipe Connection Size 1 in, Pipe Connection Type Male Iron Pipe (MIP), Pipe Length 10 1/2 in, 12 in, Tubing Material Corregated Stainless Steel, Run Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Intake Shutter, 25 in x 25 in (4YN17)
- DAYTON Ignition (2201220)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- ANTUNES Air Pressure Switch, Gray Spring (JD-2-GREY)
- WATTS -B1156F***B1156F*** Prv Valve (-B1156F***)
- RINNAI I-Series Condensing 95.7% Natural Gas Boiler with 60,000 BTU Input (i060SN)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR105BLT3AU1)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 90,000 BTU Input (i090SN)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI103ENPZZPSU)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 150,000 BTU Input (i150SN)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- Webstone Water and Steam Boilers